Shop All Terminal Blocks
Square D
Linergy Terminal Block, 60 A, 22 AWG, 8 AWG
Mfr # 9080GRS6
Zoro # G606602810
product price: $2.59
/ea
Sold in multiples of 50 for $129.50
$129.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.35 in
- Maximum Voltage 600 V AC/DC
- For Maximum Wire Size 8 AWG
- For Conductor Material Copper
- Circuit Protection Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GRS6
- Zoro # G606602810
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Depth | 0.35 in |
For Maximum Wire Size | 8 AWG |
Overall Depth | 0.35 in |
For Minimum Wire Size | 22 AWG |
Overall Width | 1.72 in |
Height | 1.82 in |
Width | 1.72 in |
Overall Length | 1.82 in |
Wire Size Ranges | 22 AWG - 8 AWG |
Description
Linergy terminal block,box lug connecto, Circuit Protection Type None, Connection Type Box Lug, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Orange, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M035)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block, 255 Amp (9080GE6)
- SQUARE D Terminal Block, Gray (9080GME6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42BK)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- ZORO SELECT Terminal Strip, 15A, 5 Pole, 300VAC (6ZEF5)
- Square D Terminal Blocks