Shop All Terminal Blocks
Square D
Linergy Terminal Block, 60 A, 22 AWG, 8 AWG
Mfr # 9080GRR6
Zoro # G506602811
Sold in multiples of 50 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.82 in
- Current 60 A
- Maximum Voltage 600 V AC/DC
- For Maximum Wire Size 8 AWG
- Connection Type Box Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9080GRR6
- Zoro # G506602811
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Overall Length | 1.82 in |
For Maximum Wire Size | 8 AWG |
Overall Width | 1.72 in |
Height | 1.82 in |
Overall Depth | 0.35 in |
Depth | 0.35 in |
Width | 1.72 in |
For Minimum Wire Size | 22 AWG |
Wire Size Ranges | 22 AWG - 8 AWG |
Description
Linergy terminal block,box lug connecto, Circuit Protection Type None, Connection Type Box Lug, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Red, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E045)
- DAYTON Control Transformer, 300 VA, 80°C, 24V AC, 240/480V AC (31EH45)
- ELECTRIDUCT Nylon Mounting Cable Ties- 50 lbs- 12" x 500 Pack- Black (CT-ED-MT-12-50-500-BK)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- SQUARE D Terminal Block 25Ft Vinyl Strip Nema (9080GH220)
- SQUARE D Terminal Block, Black (9080GMB6)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- Square D Power Distribution Blocks & Terminal Blocks