Shop All Terminal Blocks
Square D
Linergy Terminal Block, 60 A, 22 AWG, 8 AWG
Mfr # 9080GRE6
Zoro # G006602809
product price: $2.00
/ea
Sold in multiples of 50 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.35 in
- Housing Color Gray
- For Minimum Wire Size 22 AWG
- Maximum Voltage 600 V AC/DC
- Current 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GRE6
- Zoro # G006602809
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Depth | 0.35 in |
For Minimum Wire Size | 22 AWG |
For Maximum Wire Size | 8 AWG |
Width | 1.72 in |
Overall Width | 1.72 in |
Overall Length | 1.82 in |
Height | 1.82 in |
Overall Depth | 0.35 in |
Wire Size Ranges | 22 AWG - 8 AWG |
Description
Linergy terminal block,box lug connecto, Circuit Protection Type None, Connection Type Box Lug, Current 60 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 8 AWG, Housing Color Gray, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.35 in, Overall Length 1.82 in, Overall Width 1.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/50)
- SIEMENS Push Button operator, 30 mm, Red (52PM9W2)
- KABLE KONTROL Hanging Hooks (KK-HH-EZ)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- SQUARE D End Barrier, 1.80 in L (9080GF6B)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D TERMINAL AND CONTACT BLOCK (9001KA1TAD1)
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- Square D Power Distribution Blocks & Terminal Blocks