Shop All Terminal Blocks
Square D
Linergy Terminal Block, 30A, 22 AWG, 10 AWG
Mfr # 9080GMR6
Zoro # G700905534
product price: $2.19
/ea
Sold in multiples of 50 for $109.50
$109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL recognized E60616 CCN XCFR2CSA file 62144 class 6228 01CE
- Color Red
- Width 1.72 in
- Connection Type Box Lug
- Depth 0.235 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GMR6
- Zoro # G700905534
- UPC # 785901743224
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Width | 1.72 in |
Depth | 0.235 in |
Height | 1.82 in |
Overall Width | 1.72 in |
Overall Length | 1.82 in |
For Maximum Wire Size | 10 AWG |
For Minimum Wire Size | 22 AWG |
Overall Depth | 0.24 in |
Wire Size Ranges | 22 AWG - 10 AWG |
Description
Linergy terminal block,box lug connecto, Circuit Protection Type None, Connection Type Box Lug, Current 30 A, For Minimum Wire Size 22 AWG, For Maximum Wire Size 10 AWG, Housing Color Red, Maximum Voltage 600 V AC/DC, Mounting Type DIN, Number of Poles Not Applicable, Number of Tiers Not Applicable, For Conductor Material Copper, For Fuse Diameter Not Applicable, For Fuse Length Not Applicable, Overall Depth 0.24 in, Overall Length 1.82 in, Overall Width 1.72 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U50)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- NILFISK/ADVANCE SWITCH - ROCKER ON/OFF (1405496510)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY6101)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 12 inches long (9080MH312)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GM6B)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- DISCO Blue Nyln Crimp Terminal #8 Stud/Ring Type 16-14 G Wire PK10 (12149PK)
- Square D Terminal Blocks