Shop All Auxiliary Contacts
Square D
Light, Pilot, Red, 120vac
Mfr # 9999SP28R
Zoro # G0700646
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- For Use With Starter/Contactor
- Color Red
- Starter Size 5 to 7
- NEMA Rating 12, 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SP28R
- Zoro # G0700646
- UPC # 785901030188
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 5 to 7 |
NEMA Size | 00; 0; 4; 2; 6; 3; 7; 5; 1 |
Manufacturer Warranty Length | 18 mo |
Details
Item | Pilot Light |
Lamp Type | Incandescent |
For Use With | Starter/Contactor |
Color | Red |
NEMA Rating | 12, 3R |
Voltage | 120 |
Standards | CSA, REACH, RoHS, UL Listed, WEEE |
Includes | (1) Pilot Light, (2) Cable Clips, (2) Instructions, (2) Cap |
Component Type | Pilot light kit |
Used With | contactor; starter |
Product Certifications | CSA; UL Recognized |
NEMA Degree Of Protection | NEMA 12; NEMA 1; NEMA 4 |
Kit Composition | 1 pilot light; 2 cable clips; 2 instructions; 2 cap |
Control Circuit Voltage | 120 V AC 60 Hz |
Signalling Color | Green/red |
Voltage Rating - Maximum | 120 V AC |
NEMA Enclosure Rating | 1, 12, 4 |
Series | 8903S |
Includes Lamp Module | Lamp Module Included |
Lens Color | Green, Red |
Description
Pilot Light, Voltage 120, Color Red, Lamp Type Incandescent, NEMA Rating 12, 3R, Standards CSA, REACH, RoHS, UL Listed, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC EZENTRY Cable/Pipe Seal, 0.13 to 0.65 in. dia. (EzEntry 4/4)
- QUICKCABLE Nylon, Cable Ties, 24", 175lb., PK50 (502131-050)
- EATON B-LINE J-Hook, Horizontal, 2In Max Cap (BCH32-AB)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- SQUARE D Auxiliary Contact, 1NC, 1NO (9999AC04)
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- NOARK Contactor, Sk Series, 230Vac, Aux (SK18.311-230)
- Square D Motor Controls