Shop All Electrical Parts
Square D
Light Module Lamp 28V K+Sk+Kx
Mfr # 6508805214
Zoro # G0861948
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Category lighting accessories
- Range Compatibility Harmony 9001SK || Harmony 9001K
- Signalling Colour white
- Bulb Base BA 9s
- Accessory / Separate Part Designation super bright LED bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 6508805214
- Zoro # G0861948
- UPC # 785901696278
- Country of Origin United States
- Category Electrical Parts
Details
Item | Light Module Lamp 24V/48V/120V K+Sk+Kx |
Accessory / Separate Part Category | lighting accessories |
Range Compatibility | Harmony 9001SK || Harmony 9001K |
Signalling Colour | white |
Bulb Base | BA 9s |
Accessory / Separate Part Designation | super bright LED bulb |
Accessory / Separate Part Type | LED bulb |
Accessory / Separate Part Destination | LED light block |
Product Compatibility | 9001...35L || 9001...38L || 9001...36L |
Additional Information | requires the color cap and the LED be the same or use a clear color cap |
Description
Light Module Lamp 24V/48V/120V K+Sk+Kx
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- ZORO SELECT Channel Pipe Clamp, 2 In, Gold, PK10 (V111 2Y)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 600A, 600V AC, Non-Indicating (JKS-600)
- SQUARE D Module (3112351450)
- SQUARE D MTRING MP/R/H EZM/R/H 125A SKT REPAIR KT (MM125KIT)
- AMERICAN IMAGINATIONS Stainless Steel Black Handheld Cinch Clamp Crimper (AI-38816)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- ECHO Re-Power Tune-Up Kit PB-255 (90154Y)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- Square D Electrical Parts