Shop All Contactor Accessories
Square D
LEFT MOUNT AUX CONTACT NO/NC
Mfr # GVAN11
Zoro # G610065823
product price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.60 in (66 mm)
- Height 3.50 in (89 mm)
- Width 0.37 in (9.3 mm)
- Product Or Component Type Auxiliary contact block
- Tightening Torque 12.39 lbf.in (1.4 N.m) screw clamp terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GVAN11
- Zoro # G610065823
- Country of Origin Indonesia
- Category Contactor Accessories
Dimensions
Depth | 2.60 in (66 mm) |
Height | 3.50 in (89 mm) |
Width | 0.37 in (9.3 mm) |
Details
Product Or Component Type | Auxiliary contact block |
Tightening Torque | 12.39 lbf.in (1.4 N.m) screw clamp terminals |
Pole Contact Composition | 1 NO + 1 NC |
Rated Insulation Voltage | 600 V UL 508; 690 V IEC 60947-1; 600 V CSA C22.2 No 14 |
Protection Type | GB2CB to circuit breaker; GG fuse 10 A |
Minimum Switching Voltage | 17 V |
Mounting Location | Left side |
Product Certifications | UKCA |
Rated Operational Voltage | 48 to 690 V AC; 24 to 240 V DC |
Color | Dark Gray |
Mechanical Durability | 100000 cycles |
Product Compatibility | GV2ME; GV2RT; GV2L; GV3P; GV3L; GV2LE; GV2P |
Rated Operational Power in VA | 300 VA 48 V AC-15 100000 cycles; 414 VA 690 V AC-15 100000 cycles; 500 VA 110 to 127 V AC-15 100000 cycles; 500 VA 500 V AC-15 100000 cycles; 650 VA 440 V AC-15 100000 cycles; 720 VA 230 to 240 V AC-15 100000 cycles; 850 VA 380 to 415 V AC-15 100000 cycles |
Minimum Switching Current | 5 mA |
Conventional Free Air Thermal Current | 6 A |
Environmental Characteristic | Normal environment |
Rated Operational Power in W | 120 W 240 V DC-13 100000 cycles; 140 W 110 V DC-13 100000 cycles; 140 W 24 V DC-13 100000 cycles; 180 W 60 V DC-13 100000 cycles; 240 W 48 V DC-13 100000 cycles |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Box To T-Bar Fastener for 8" Adjustable (P512A)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D 3 Pole 6.3 Amp Motor Starter (GV2ME10)
- ABB CAL16-11A, CONTACT AUX 1 N O & 1 N C (CAL16-11A)
- Square D Motor Controls