Shop All Replacement Coils
Square D
Latching NEMA Control Relay4NO120VAC10A
Mfr # 8501XO40XLV02
Zoro # G0282396
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Hz 60
- Overall Height - Relay 3.5 in
- Contact Form 4NO
- Contact Form - Relay (4) SPST-NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8501XO40XLV02
- Zoro # G0282396
- UPC # 785901028505
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Overall Height - Relay | 3.5 in |
Body Height - Relay | 3.5 in |
Body Width - Relay | 2.23 in |
Body Depth - Relay | 3.95 in |
Depth | 6.54 in |
Height | 3.50 in |
Width | 2.23 in |
Lead Size | 18 AWG |
Overall Height | 3.5 in |
Body Width | 2.23 in |
Body Height | 3.5 in |
Body Depth | 6.54 in |
Description
NEMA Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 5 A @ 125/250V, Coil Voltage 110/120V AC, Contact Rating (AC) 10 A @ 600V, Relay Style NEMA, Electrical Connection Screw Clamp, Mounting Style Surface, Power Consumption 23 VA, Compatible with Series 8501 Type X Latching Control Relays, Maximum Operating Temperature 160 Degrees F, Frequency 50/60 Hz, Body Depth 6.54 in, Body Height 3.5 in, Body Width 2.23 in, Contact Material Silver Cadmium Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-003R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- SQUARE D NEMA Control Relay, 3NO, 120VAC, 10A (8501XO30V02)
- SQUARE D Magnetic Coil, IEC, 208VAC, 50/60 Hz (LXD1LE7)
- SQUARE D AC Magnetic Coil (9998X44)
- SQUARE D Coil, Magnetic, 120vac (3107440038)
- SQUARE D Coil, Magnetic, 240vac (3107440047)
- SQUARE D Coil, Magnetic, 120vac (3109640009)
- SIEMENS Replacement Coil, 120V AC (75D70646AF)
- Square D Motor Controls