Shop All Circuit Breaker & Panelboard Accessories
Square D
LA, LH, Q4 MOULDED CASE CIRCUIT BREAKERs 4000A COPPER MECHANICAL LUG KIT
Mfr # CVC400LA5
Zoro # G0846301
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material copper
- Product Or Component Type mechanical lug
- Kcmil Size 500 kcmil
- Line Rated Current 400-400 A
- Awg Gauge AWG 2/0...500 kcmil copper or aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CVC400LA5
- Zoro # G0846301
- UPC # 785901334613
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Kcmil Size | 500 kcmil |
Details
Item | Circuit Breaker Compression Lug Kit |
Material | copper |
Product Or Component Type | mechanical lug |
Line Rated Current | 400-400 A |
Awg Gauge | AWG 2/0...500 kcmil copper or aluminium |
Location Of Connection | upstream || downstream |
Circuit Breaker Type | LA/LH |
Accessory / Separate Part Category | connection accessory |
Product Certifications | CSA || UL |
Description
Circuit Breaker Compression Lug Kit (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C888)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 3R (LF111NR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 1 Gang, Steel, Round (296-1)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Handle Tie, 50A, 120/240V AC, 1 Poles (HOM1HT)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Panelboard Cover, Flush (NC68VF)
- SQUARE D Lug Kit, 150A to 175A, 600V AC (AL175JD)
- SQUARE D Switch, 250A, 600V AC || 250V DC, 3 Poles (JGL36000S25LUYE)
- Square D Circuit Breaker & Panelboard Accessories