Shop All Auxiliary Contacts
Square D
Kit, Pushbutton, On/Off
Mfr # 9999SA10
Zoro # G1523925
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Panel
- For Use With Starter/Contactor
- NEMA Rating 1
- Includes On/Off Pushbutton
- Starter Size 00 to 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999SA10
- Zoro # G1523925
- UPC # 785901721314
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00 to 4 |
Depth | 609.6 mm |
Height | 25.8 mm |
Width | 65.5 mm |
NEMA Size | 0, 00, 1, 2, 3 |
Details
Item | Control Kit |
Mounting | Panel |
For Use With | Starter/Contactor |
NEMA Rating | 1 |
Includes | On/Off Pushbutton |
Legend | On/Off |
Color | Black, Red |
Standards | CSA Approved, UL Recognized and Listed |
Starter Style | NEMA |
NEMA Enclosure Rating | 1 |
Operator | Push Button |
Operator Function | Start/Stop |
Description
Control Kit, NEMA Enclosure Rating 1, NEMA Size 0, 00, 1, 2, 3, Includes On/Off Pushbutton, Color Black, Red, Operator Function Start/Stop, Starter Style NEMA, Operator Push Button
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- GENERAC Block Heater For Guardian Series (5615)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- SQUARE D Auxiliary Contact, 3A, 1NC (9999SX12)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- SQUARE D Lug Extender Kit (9999LB0)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- EATON Reset Bar (ZEB-XRB)
- Square D Auxiliary Contacts