Shop All Switch Accessories
Square D
Kit Equipment Ground Cu
Mfr # GTK0610C
Zoro # G0564798
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Name heavy duty
- Product Or Component Type safety switch grounding bar
- Awg Gauge AWG 4 copper or aluminium
- Line Rated Current 60 A F1 || 60 A F3 || 60 A F5 || 60 A F7 || 100 A F2 || 100 A F7
- Tightening Torque 20-20 lbf.in (AWG 14 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 50-50 lbf.in (AWG 3 to AWG 1/0)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GTK0610C
- Zoro # G0564798
- UPC # 785901751373
- Country of Origin United States
- Category Switch Accessories
Details
Item | Kit Equipment Ground |
Series Name | heavy duty |
Product Or Component Type | safety switch grounding bar |
Awg Gauge | AWG 4 copper or aluminium |
Line Rated Current | 60 A F1 || 60 A F3 || 60 A F5 || 60 A F7 || 100 A F2 || 100 A F7 |
Tightening Torque | 20-20 lbf.in (AWG 14 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 50-50 lbf.in (AWG 3 to AWG 1/0) |
Description
Kit Equipment Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775B2032 24/120/240Vac (T775B2032)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Blue (HS359-S50-BLUE)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- EATON FrntAux SeqA, 1NO/1NC, For XT Mini Contact (XTMCXFA11)
- SQUARE D Safety switch accessory, heavy duty, solid neutral assembly kit, PowerPacT M/P, 250A to 1200A (SN1200)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- SQUARE D Switch Door Close Mech (9423M3)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, QuikConnct (2LMZ1)
- Square D Switches