Shop All Switch Accessories
Square D
Kit Equipment Ground Cu
Mfr # GTK03C
Zoro # G3509016
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Line Rated Current 30 A F1 || 30 A F5 || 30 A F7 || 60 A F1 || 60 A F3 || 60 A F5 || 60 A F7
- Product Or Component Type safety switch grounding bar
- Tightening Torque 20-20 lbf.in (AWG 14 to AWG 10) || 20-20 lbf.in (AWG 12 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 25-25 lbf.in (2 x AWG 14 to 2 x AWG 10) || 25-25 lbf.in (2 x AWG 10 to 2 x AWG 10)
- Awg Gauge AWG 6 copper
- Series Name heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GTK03C
- Zoro # G3509016
- UPC # 785901421825
- Country of Origin United States
- Category Switch Accessories
Details
Item | Kit Equipment Ground |
Line Rated Current | 30 A F1 || 30 A F5 || 30 A F7 || 60 A F1 || 60 A F3 || 60 A F5 || 60 A F7 |
Product Or Component Type | safety switch grounding bar |
Tightening Torque | 20-20 lbf.in (AWG 14 to AWG 10) || 20-20 lbf.in (AWG 12 to AWG 10) || 25-25 lbf.in (AWG 8) || 35-35 lbf.in (AWG 6 to AWG 4) || 25-25 lbf.in (2 x AWG 14 to 2 x AWG 10) || 25-25 lbf.in (2 x AWG 10 to 2 x AWG 10) |
Awg Gauge | AWG 6 copper |
Series Name | heavy duty |
Description
Kit Equipment Ground
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN INDUSTRIES Ranomang 3 Hardfacing & Buildup Wire 1/16in. x 25 pound spool (WMANG3-116B-25)
- EVERMARK EverMark EM-ACTPAC-400-9 4 x 7 x 11 in. Cable Tie Combo Pack; Natural - 18 & 50 lbs (EM-ACTPAC-400-9)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 3/4" Insider Diameter - 25' Length - Black (FW075-25)
- SENSORSWITCH Occupancy Sensor, PIR, 2463 sq ft, White (CMRB 10)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- SQUARE D Fuse rejection kit, safety switch, R fuses, Series E1-E3 (DRK40)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- SQUARE D Switch Door Close Mech (9423M4)
- SQUARE D Gdss Equipment Ground Assy 240V 800A (PKOGTA3)
- SQUARE D Operating Mechanism Cbl Mechanism+Handle (9422CLA31)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 2In C (9007CA5)
- Square D Switches