Shop All Circuit Breaker & Panelboard Accessories
Square D
Kit, 225A, 240V AC
Mfr # NQFTL2L
Zoro # G0856068
product price: $340.63
/ea
Free Shipping & Returns
$340.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Number of Spaces 42
- Voltage 240V AC
- Standards cULus
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQFTL2L
- Zoro # G0856068
- UPC # 785901508168
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Kit |
Amps | 225A |
Number of Spaces | 42 |
Voltage | 240V AC |
Standards | cULus |
Features | Mercury Free |
Description
Pnlbd Nq 225A Ftl Kit 42 Ckt And Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (CCMR02.5)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1324523)
- SQUARE D Meter Socket Ringles, 200A, 600V AC, 1 Poles (UTH5213T)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Circuit Breaker Enclosure, 125A, 3 Poles (B125F)
- SQUARE D Panelboard Cover, Surface (NC38S)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Long Terminal Shield, 160A, 2 Poles (LV426911)
- SQUARE D Base, 200A, 240V AC (QON330L200)
- Square D Circuit Breaker & Panelboard Accessories