Shop All Terminal Block Accessories
This Product is Discontinued
Square D
Jumper, 6 Pole, 2.40 in L, 6 Pole (Discontinued)
Mfr # 9080GH73
Zoro # G1670347
This Product is Discontinued
Key Features
- For Use With 9080GK6, 9080GR6, Mfr. No. 9080GR6T
- Number of Poles 6
- Length 2.4
- Color Copper
- Length (Straight Wireway) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH73
- Zoro # G1670347
- UPC # 785901155201
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Length | 2.4 |
Length (Straight Wireway) | 2.4 |
Overall Depth | 1.86 in |
Overall Length | 2.4 in |
Overall Width | 0.5 in |
Details
Item | Terminal Block Jumper |
For Use With | 9080GK6, 9080GR6, Mfr. No. 9080GR6T |
Number of Poles | 6 |
Color | Copper |
Current | 40 A |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Compatible with Product Type | Terminal Block |
Compatible Manufacturer Model Number | 9080GK6, 9080GR6 |
Contact Material | Copper |
Compatible with Series | 9080G |
RoHS Compliant | Yes |
Description
Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 40 A, Insulation Material Not Applicable, Number of Poles 6, Overall Depth 1.86 in, Overall Length 2.4 in, Overall Width 0.5 in, Color Copper, Compatible Manufacturer Model Number 9080GK6, 9080GR6, Compatible Grainger Part Number 5B358, 5B364, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.