Shop All Terminal Block Accessories
Square D
Jumper, 6 Pole, 1.90 in L
Mfr # 9080GH79
Zoro # G2821752
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9080GA6, Mfr. No. 9080GP6
- Length 1.9
- Number of Poles 6
- Width 0.63 in
- Height 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH79
- Zoro # G2821752
- UPC # 785901744764
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Length | 1.9 |
Width | 0.63 in |
Height | 0.34 in |
Depth | 2.12 in |
Length (Straight Wireway) | 1.9 |
Overall Width | 0.63 in |
Overall Length | 1.9 in |
Overall Depth | 2.12 in |
Details
Item | Terminal Block Jumper |
For Use With | 9080GA6, Mfr. No. 9080GP6 |
Number of Poles | 6 |
Material | copper |
Color | Copper |
Current | 40 A |
Compatible with Series | 9080G |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
RoHS Compliant | Yes |
Compatible with Product Type | Terminal Block |
Contact Material | Copper |
Compatible Manufacturer Model Number | 9080GA6, 9080GP6 |
Product Or Component Type | Jumper |
Description
Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 40 A, Insulation Material Not Applicable, Number of Poles 6, Overall Depth 2.12 in, Overall Length 1.9 in, Overall Width 0.63 in, Color Copper, Compatible Manufacturer Model Number 9080GA6, 9080GP6, Compatible Grainger Part Number 5B360, 5B380, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Solar Fuse, HP6M Series, 20A, Fast-Acting, Not Rated, Cylindrical (HP6M20)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G65)
- HILLMAN 100' 14Ga Galv Wire (122065)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- Square D Terminal Block Accessories