Shop All Terminal Block Accessories
Square D
Jumper, 2 Pole, 5B379, 2.30 in L
Mfr # 9080GH74
Zoro # G2208561
product price: $0.88
/ea
$0.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 9080GC6
- Length 2.3
- Number of Poles 2
- Width 0.6 in
- Color Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH74
- Zoro # G2208561
- UPC # 785901155195
- Country of Origin United States
- Category Terminal Block Accessories
Dimensions
Length | 2.3 |
Width | 0.6 in |
Depth | 0.68 in |
Height | 0.28 in |
Length (Straight Wireway) | 2.3 |
Overall Depth | 0.68 in |
Overall Width | 0.6 in |
Overall Length | 2.3 in |
Details
Item | Terminal Block Jumper |
For Use With | Mfr. No. 9080GC6 |
Number of Poles | 2 |
Color | Copper |
Material | copper |
Compatible with Product Type | Terminal Block |
Current | 85 A |
Compatible with Series | 9080G |
Compatible Manufacturer Model Number | 9080GC6 |
RoHS Compliant | Yes |
Contact Material | Copper |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Product Or Component Type | Jumper |
Description
Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 85 A, Insulation Material Not Applicable, Number of Poles 2, Overall Depth 0.68 in, Overall Length 2.3 in, Overall Width 0.6 in, Color Copper, Compatible Manufacturer Model Number 9080GC6, Compatible Grainger Part Number 5B379, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA ROCKER SWITCH ROUND RED LEDS, PK 5 (IBRRSR)
- KNIPEX End Ferrules, 6 AWG (16mm2) Non-, PK100 (97 99 398)
- GRAPE SOLAR Charge Controller, 45A Max. Current (GS-MPPT-ZENITH-40)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- Square D Power Distribution Blocks & Terminal Blocks