Shop All Terminal Block Accessories
Square D
Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6
Mfr # 9080GH78
Zoro # G0926703
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9080GA6, Mfr. No. 9080GP6
- Number of Poles 2
- Length 2.3
- Width 0.63 in
- Height 0.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH78
- Zoro # G0926703
- UPC # 785901744757
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Length | 2.3 |
Width | 0.63 in |
Height | 0.34 in |
Depth | 0.62 in |
Length (Straight Wireway) | 2.3 |
Overall Length | 2.3 in |
Overall Width | 0.63 in |
Overall Depth | 0.62 in |
Details
Item | Terminal Block Jumper |
For Use With | 9080GA6, Mfr. No. 9080GP6 |
Number of Poles | 2 |
Color | Copper |
Material | copper |
Compatible with Series | 9080G |
Current | 40 A |
Compatible Manufacturer Model Number | 9080GA6, 9080GP6 |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Contact Material | Copper |
RoHS Compliant | Yes |
Compatible with Product Type | Terminal Block |
Product Or Component Type | Jumper |
Description
Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 40 A, Insulation Material Not Applicable, Number of Poles 2, Overall Depth 0.62 in, Overall Length 2.3 in, Overall Width 0.63 in, Color Copper, Compatible Manufacturer Model Number 9080GA6, 9080GP6, Compatible Grainger Part Number 5B360, 5B380, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-S-AC240(S))
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PC)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- X1 TOOLS 5/8 Rubber Harness Grommet 5 Grommets by X1 Tools (X1E-CON-GRO-RUB-0625x5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- Square D Power Distribution Blocks & Terminal Blocks