Shop All Terminal Block Accessories
Square D
Jumper, 2 Pole, 1.80 in L
Mfr # 9080GH72
Zoro # G0877064
product price: $0.62
/ea
$0.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 9080GK6, 9080GR6, Mfr. No. 9080GR6T
- Number of Poles 2
- Length 1.8
- Color Copper
- Depth 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9080GH72
- Zoro # G0877064
- UPC # 785901155218
- Country of Origin Mexico
- Category Terminal Block Accessories
Dimensions
Length | 1.8 |
Depth | 0.48 in |
Height | 0.25 in |
Width | 0.5 in |
Length (Straight Wireway) | 1.8 |
Overall Length | 1.8 in |
Overall Width | 0.5 in |
Overall Depth | 0.48 in |
Details
Item | Terminal Block Jumper |
For Use With | 9080GK6, 9080GR6, Mfr. No. 9080GR6T |
Number of Poles | 2 |
Color | Copper |
Material | copper |
Current | 40 A |
Compatible with Series | 9080G |
Contact Material | Copper |
Compatible Manufacturer Model Number | 9080GK6, 9080GR6 |
Compatible with Product Type | Terminal Block |
RoHS Compliant | Yes |
Special Features | Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months |
Product Or Component Type | Jumper |
Description
Terminal Block Jumper, Compatible with Series 9080G, Contact Material Copper, Current 40 A, Insulation Material Not Applicable, Number of Poles 2, Overall Depth 0.48 in, Overall Length 1.8 in, Overall Width 0.5 in, Color Copper, Compatible Manufacturer Model Number 9080GK6, 9080GR6, Compatible Grainger Part Number 5B358, 5B364, Compatible with Product Type Terminal Block, RoHS Compliant Yes, Special Features Mercury Free, PVC Free, Toxic Heavy Metal Free, Warranty 18 Months
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SCHNEIDER ELECTRIC Programmable receiver with teach button (ZBRRC)
- SIEMENS IEC Control Relay, 6NO/2NC, 24VDC, 10Aand6A (3RH22621BB40)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL410)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- Square D Power Distribution Blocks & Terminal Blocks