Shop All Safety & Disconnect Switch Accessories
Square D
Interlock Kit, 240/600VAC/250/600VDC
Mfr # EIK1
Zoro # G1104363
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 30 A 60 A 100 A 200 A
- Voltage 240/600V AC/250/600V DC
- Description/Special Features 1NO/1NC, SPDT
- Includes 1 NO & 1 NC Contact
- For Use With 100A and 200A Series F General Duty Safety Switches, 100A and 200A Series F5 - F6 Heavy Duty Safety Switches, 30-100A Receptacle Switches Series F5-F7, 30-100A Type DT, 30-200A Four and Six-Pole Switches Series F5-F6, 60A 600V Series F5-F6 Heavy Duty Safety Switches, DTU Series F - Double Throw Safety Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EIK1
- Zoro # G1104363
- UPC # 785901751304
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 30 A 60 A 100 A 200 A |
For Disconnect Switch Size | 60 to 200 A |
Width | 7.26 in |
Height | 4.34 in |
Depth | 1.48 in |
Details
Item | Interlock Kit |
Voltage | 240/600V AC/250/600V DC |
Description/Special Features | 1NO/1NC, SPDT |
Includes | 1 NO & 1 NC Contact |
For Use With | 100A and 200A Series F General Duty Safety Switches, 100A and 200A Series F5 - F6 Heavy Duty Safety Switches, 30-100A Receptacle Switches Series F5-F7, 30-100A Type DT, 30-200A Four and Six-Pole Switches Series F5-F6, 60A 600V Series F5-F6 Heavy Duty Safety Switches, DTU Series F - Double Throw Safety Switches |
Max. Voltage | 600V AC/DC |
Current Rating | 100 A, 200 A |
Product Type | Interlock Kit |
Duty | Standard |
Standards | UL Listed |
Maximum Voltage | 600V AC/DC |
Product Certifications | UL Listed |
Product Destination | safety switch |
Switch Function | SPDT |
Product Or Component Type | interlock |
Description
Interlock Kit, Current Rating 100 A, 200 A, Depth 1.48 in, Duty Standard, For Disconnect Switch Size 60 to 200 A, For Use With 100A and 200A Series F General Duty Safety Switches, 100A and 200A Series F5 - F6 Heavy Duty Safety Switches, 30-100A Receptacle Switches Series F5-F7, 30-100A Type DT, 30-200A Four and Six-Pole Switches Series F5-F6, 60A 600V Series F5-F6 Heavy Duty Safety Switches, DTU Series F - Double Throw Safety Switches, Height 4.34 in, Includes 1 NO & 1 NC Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Master Disconnect, 180A (82-2155)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- EATON CUTLER-HAMMER OPERATING MECHANISM DISCONNECT SWITCH PARTS AND ACCESSORY (70-7813)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGX-3)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw, Description/Special Features: For "B" Hub Opening (BCAP)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- SQUARE D 30 Amp 600VAC Fusible Disconnect Switch (9422ATCF331)
- SQUARE D Operating Mechanism Long Shaft Nema (9421LS13)
- SCHNEIDER ELECTRIC RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X (VLSH2H5B)
- Square D Safety & Disconnect Switch Accessories