Shop All Safety & Disconnect Switch Accessories
Square D
Interlock Kit, 240/600VAC/250/600VDC
Mfr # EIK031
Zoro # G2285412
product price: $131.15
/ea
Free Shipping & Returns
$131.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 0.5 A
- Voltage 240/600V AC/250/600V DC
- Description/Special Features 1NO/1NC, SPDT
- Includes 1 NO & 1 NC Contact
- For Use With Series F5, F6 Heavy Duty Safety Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EIK031
- Zoro # G2285412
- UPC # 785901421856
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 0.5 A |
Height | 3.46 in |
For Disconnect Switch Size | 30 A |
Depth | 1.38 in |
Width | 6.74 in |
Details
Item | Interlock Kit |
Voltage | 240/600V AC/250/600V DC |
Description/Special Features | 1NO/1NC, SPDT |
Includes | 1 NO & 1 NC Contact |
For Use With | Series F5, F6 Heavy Duty Safety Switches |
Max. Voltage | 600V AC/DC |
Maximum Voltage | 600V AC/DC |
Product Type | Interlock Kit |
Standards | UL Listed |
Current Rating | 60 A |
Duty | Standard |
Product Certifications | UL Listed |
Product Or Component Type | interlock |
Switch Function | SPDT |
Product Destination | safety switch |
Description
Interlock Kit, Current Rating 60 A, Depth 1.38 in, Duty Standard, For Disconnect Switch Size 30 A, For Use With Series F5, F6 Heavy Duty Safety Switches, Height 3.46 in, Includes 1 NO & 1 NC Contact, Maximum Voltage 600V AC/DC, Product Type Interlock Kit, Standards UL Listed, Width 6.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T951)
- DISCO Copper Battery Cable Lugs 2 Gauge 3/8" Stud Size PK10 (17680PK)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B250)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- SQUARE D Plug, Interlock, 600vac (APJ6485)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EK10201)
- SQUARE D Fuse Kit, 250VAC, 30A (DRK30)
- SQUARE D Shaft, 75/100/250A (9421LS10)
- Square D Switches