Shop All Safety & Disconnect Switch Accessories
Square D
Interlock, 2NO/2NC, For Series E1-E4
Mfr # EIK40602
Zoro # G0827574
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disconnect Switch Size 0.3333 A
- Description/Special Features 2NO/2NC
- Includes 2 NO & 2 NC Contacts
- For Use With Series E1, E2, E3, E4 Heavy Duty Safety Switches
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # EIK40602
- Zoro # G0827574
- UPC # 785901328094
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Disconnect Switch Size | 0.3333 A |
For Disconnect Switch Size | 400 to 1200 A |
Details
Item | Electrical Interlock |
Description/Special Features | 2NO/2NC |
Includes | 2 NO & 2 NC Contacts |
For Use With | Series E1, E2, E3, E4 Heavy Duty Safety Switches |
Max. Voltage | 600V AC |
Application | Commercial, Industrial |
Maximum Voltage | 600V AC |
Product Type | Interlock Kit |
Duty | Heavy Duty |
Standards | UL Listed |
Product Or Component Type | interlock |
Switch Function | DPDT |
Product Destination | safety switch |
Product Certifications | UL Listed |
Description
Electrical Interlock, Application Commercial, Industrial, Duty Heavy Duty, For Disconnect Switch Size 400 to 1200 A, For Use With Series E1, E2, E3, E4 Heavy Duty Safety Switches, Includes 2 NO & 2 NC Contacts, Maximum Voltage 600V AC, Product Type Interlock Kit, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G081)
- PANDUIT Ferrule, 6 AWG, PP, 7/8in., PK100 (FSD84-18-C)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Single Receptacle (6235)
- SQUARE D Operating Mechanism Standard Shaft Nema (9421LS8)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ7)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, handle, 8in, 7.2in to 22.25in shaft mounting, Type L (9421LW4)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- SQUARE D Interlock Plug, 600VAC, 60A (SD12781)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- Square D Safety & Disconnect Switch Accessories