Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 400A, 240V AC || 48V DC, 84 Poles
Mfr # NQ84L4C
Zoro # G0856226
product price: $2,417.99
/ea
Free Shipping & Returns
$2,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240V AC || 48V DC
- Amps 400A
- Number of Poles 84
- Bus Material copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ84L4C
- Zoro # G0856226
- UPC # 785901498261
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 63 in |
Width | 10.44 in |
Details
Item | Interior |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240V AC || 48V DC |
Amps | 400A |
Number of Poles | 84 |
Bus Material | copper |
Phase | 1 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | CSA || UL |
Number Of Spaces | 84 |
Features | Mercury Free |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. This NQ Panelboard interior has a main lug and is rated at 400 A and 1 phase. With 3 wire system with 84 circuits and copper busbar, these interiors provide protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL AB 14C 1416 PIN PLUG (973106A2027P)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- MIDWEST FASTENER 16 WG to 14 WG x 0.8" Nylon Pigtails 15PK (70036)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- SQUARE D Bar Kit Ground 32528 (PK9GTACP)
- SQUARE D Panelboard Main Breaker Kit (NQMB2Q)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QO1HPL)
- SQUARE D Plate Fillr Homeline Cd3 (HOMFPCP)
- GE Ground Kit, Surface/Flush, 225A, 1Wx18L (TGK42)
- Square D Circuit Breaker & Panelboard Accessories