Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 400A, 240V AC || 48V DC, 72 Poles
Mfr # NQ472L4C
Zoro # G0856147
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240V AC || 48V DC
- Amps 400A
- Number of Poles 72
- Max. Wire Size 750 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ472L4C
- Zoro # G0856147
- UPC # 785901502555
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 750 kcmil |
Min. Wire Size | 1/0 AWG |
Width | 10.44 in |
Height | 57 in |
Details
Item | Interior |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240V AC || 48V DC |
Amps | 400A |
Number of Poles | 72 |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Number Of Spaces | 72 |
Features | Mercury Free |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 400 A three phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 72 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 57 inches tall and 10.44 inches wide. Lug connections will accept 1/0 AWG to 750 kcmil aluminum wire. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Female, Red, Double Set, Taper (HBLFRR)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- CALCONDUIT Elbow, 1-1/2 in., 90 Degree, GRC (876773)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D Circuit breaker accessory, PowerPacT J, shield, lug, short (S37448)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Load Center Cover, Flush Mount, 200 A, 31.06 in L, 15.44 in W, Non-Vented, 30 Spaces, NEMA 1 (QOC30UF)
- Square D Circuit Breaker & Panelboard Accessories