Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 72 Poles
Mfr # NQ72L2C
Zoro # G0856208
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC || 48V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 225A
- Number of Poles 72
- Bus Material copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # NQ72L2C
- Zoro # G0856208
- UPC # 785901856320
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 10.44 in |
Height | 39 in |
Details
Item | Interior |
Voltage | 240V AC || 48V DC |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Amps | 225A |
Number of Poles | 72 |
Bus Material | copper |
Phase | 1 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Number Of Spaces | 72 |
Features | Mercury Free |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 225 A single phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 3 wire system with 72 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 39 inches tall and 10.44 inches wide. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 5.6" L Intermediate Cable Tie NAT PK 1000 (PLT1.5I-M)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, White (XB5AW31G5)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- SQUARE D Bar, 30A, 120V AC, 2 Poles (D211NRBCP)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Load Ctr Main Lg Hml100A (HOM612L100RBCP)
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- SQUARE D Lug Kit, 150A, 600V AC, 3 Poles (AL150HD)
- Square D Circuit Breaker & Panelboard Accessories