Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 72 Poles
Mfr # NQ72L2
Zoro # G0856199
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240V AC || 48V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 225A
- Number of Poles 72
- Max. Wire Size 350kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ72L2
- Zoro # G0856199
- UPC # 785901498094
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350kcmil |
Min. Wire Size | 6 AWG |
Height | 39 in |
Width | 10.44 in |
Details
Item | Interior |
Voltage | 240V AC || 48V DC |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Amps | 225A |
Number of Poles | 72 |
Bus Material | aluminium |
Phase | 1 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Number Of Spaces | 72 |
Features | Mercury Free |
Description
This interior main lugs panelboard is one of the Schneider Electric NQ lighting and appliance panelboards. It is a one phase, three wire panelboard with tin plated aluminum lugs suitable for aluminum or copper. The phase and the neutral lugs accept 1-#6 AWG to 350kcmil conductor. It has a voltage rating of 240VAC or 48VDC and is rated for 225A line current and 10kA, 22kA, and 65kA interrupted current. It has 72 spaces for bolt on (QOB or QHB) circuit breakers to provide protection for branch circuits. It is compliant with CSA and UL standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 DIGITAL OUTPUT MODULE (6ES7 322-1HF01-0AA0)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, symmetrical flashing, 24...240V AC DC (RE22R1MYMR)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- SQUARE D Multi 9 Hinged Transparent Cover (14210)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- GE Panelboard Main Breaker Kit, 100A, 4Wx6L (MB423)
- Square D Circuit Breaker & Panelboard Accessories