Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 72 Poles
Mfr # NQ472L2C
Zoro # G0856129
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240V AC || 48V DC
- Amps 225A
- Number of Poles 72
- Max. Wire Size 350 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ472L2C
- Zoro # G0856129
- UPC # 785901962106
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 350 kcmil |
Min. Wire Size | 6 AWG |
Height | 39 in |
Width | 10.44 in |
Details
Item | Interior |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240V AC || 48V DC |
Amps | 225A |
Number of Poles | 72 |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | CSA || UL |
Number Of Spaces | 72 |
Features | Mercury Free |
Description
Pnlbd Int Nq 225A Mlo 72 Ckt 3P Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 90A, 600V AC, Non-Indicating (DFJ-90)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- OATEY Solder 1/4Lb Silver Safe Flo (53062)
- SQUARE D Panelboard accessory, NQ, lug kit, feedthrough, 225A, 54 circuits or higher (NQFTL2H)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D Panelboard accessory, NQ, main breaker kit, 225A, H/J frame, 14 inch (NQMB2HJ14)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- SQUARE D Ground Bar Kit, 125 A, Aluminum, For Use With Square D QO, HOM, NQOD & NF Panelboards (PK7GTA)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- Square D Circuit Breaker & Panelboard Accessories