Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 225A, 240V AC || 48V DC, 54 Poles
Mfr # NQ454L2
Zoro # G0856375
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC || 48V DC
- Circuit Breaker Type QOB || QOB-VH || QHB
- Amps 225A
- Number of Poles 54
- Bus Material aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ454L2
- Zoro # G0856375
- UPC # 785901830665
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 10.44 in |
Height | 33.00 in |
Details
Item | Interior |
Voltage | 240V AC || 48V DC |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Amps | 225A |
Number of Poles | 54 |
Bus Material | aluminium |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL || CSA |
Number Of Spaces | 54 |
Features | Mercury Free |
Description
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. This NQ Panelboard interior has a main lug and is rated at 225 A and 3 phase. With 4 wire system with 54 circuits and aluminum busbar, these interiors provide protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2321)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (NOS-400)
- WIREMOLD Floor Box Blanking Plate Ss 2 In Thread (1043S)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- SQUARE D Cover, 225A, 42 Poles (QOC42US)
- SQUARE D Interior, 400A, 240V AC || 48V DC, 84 Poles (NQ84L4C)
- SQUARE D Circuit breaker accessory, PowerPacT H, connector, power distribution, 15A to 150A, qty 3 (PDC6HD6)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- SQUARE D Loadctr Retaining Bracket3Ph Loadctrs (PK3MB)
- SQUARE D QOU Circuit Breaker Padlock, 1P, Low A, OFF or ON Position (QOU1PA)
- SQUARE D Panelboard accessory, NF, extension kit, 6 inch rail (NF6RDE)
- Square D Circuit Breaker & Panelboard Accessories