Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 1200A, 3 Poles
Mfr # QMB310LEX
Zoro # G0839581
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1200A
- Number of Poles 3
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QMB310LEX
- Zoro # G0839581
- UPC # 785901512684
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Interior |
Amps | 1200A |
Number of Poles | 3 |
Features | Mercury Free |
Description
Panelboard Interior Qmb 1200A Mlo 3Ph Al
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Cord Detangler, Clear (1500)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2/0-38-EC)
- BSC PREFERRED 10'' 40# Cable Ties - Natural, 1000PK (S-3807)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY (MH23TK)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, None Poles (M9A27108)
- Square D Circuit Breaker & Panelboard Accessories