Shop All Circuit Breaker & Panelboard Accessories
Square D
Interior, 100A, 240V AC || 48V DC, 18 Poles
Mfr # NQ418L1C14
Zoro # G0856031
original price:
$449.00
10% off
new price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuit Breaker Type QOB || QOB-VH || QHB
- Voltage 240V AC || 48V DC
- Amps 100A
- Number of Poles 18
- Bus Material copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQ418L1C14
- Zoro # G0856031
- UPC # 785901583905
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 27 in |
Width | 8.63 in |
Enclosure Nominal Height | 26 in (660.40 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1 |
Enclosure Nominal Width | 14 in (355.60 mm) |
Details
Item | Interior |
Circuit Breaker Type | QOB || QOB-VH || QHB |
Voltage | 240V AC || 48V DC |
Amps | 100A |
Number of Poles | 18 |
Bus Material | copper |
Phase | 3 phase |
Main Circuit Breaker or Main Lug | main lugs |
Standards | UL 67 || CSA C22.2 |
Number Of Spaces | 18 |
Features | Mercury Free |
Branch Circuit Breaker Type | QOB; QOB-VH; QHB |
Tightening Torque | 40.01 to 50.01 lbf.in (4.52 to 5.65 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 100.01 lbf.in (11.3 N.m) 0.02 to 0.10 in² (13.30 to 67.43 mm²) (AWG 6 to AWG 2/0); 274.99 lbf.in (31.07 N.m) 0.02 to 0.27 in² (13.30 to 177.3 mm²) (AWG 6 to 350 kcmil); 274.99 lbf.in (31.07 N.m) 0.02 to 0.20 in² (13.30 to 126.7 mm²) (AWG 6 to 250 kcmil); 274.99 lbf.in (31.07 N.m) 0.17 to 0.24 in² (107.2 to 152 mm²) (AWG 4 to 300 kcmil) |
Wiring Configuration | 4-wire |
Connections - Terminals | Lug line AWG 6 to AWG 2/0 aluminium; Lug neutral AWG 6 to AWG 2/0 aluminium |
Voltage Rating | 240 V AC; 48 V DC |
Product Or Component Type | Interiors |
Rated Interrupted Current | 10 kA; 22 kA; 65 kA |
Description
Nq 14In 18Ckt 100A 3P4W Ml Cu Interior
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 250 Ft - Black (WL901-BK-250)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH26)
- SQUARE D Door Kit, I-Line, panelboard, HCP, HCRU, 600V AC/DC (HCW86D)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Kit, 225A, 240V AC (NQFTL2L)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ442L2C14)
- SQUARE D Panelboard accessory, NQ, rail/deadfront extension kit, 18in rail (NQ18RDE)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, lug kit, mechanical, 800 A, aluminium (YA800P7)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- Square D Circuit Breaker & Panelboard Accessories