Shop All Push Button Accessories
Square D
Illuminated push-button head, Harmony 9001K, metal, projecting, green, 30mm, spring return, LED green, 24-28V
Mfr # 9001K2L35LGG
Zoro # G4062813
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material metal
- Standards UL 508 || EN/IEC 60947-5-4 || JIS C 852 || JIS C 4520 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || CSA C22.2 No 14
- Shock Resistance 50 gn IEC 60068-2-27
- Ambient Air Temperature For Storage -40-70°C
- Type Of Operator spring return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K2L35LGG
- Zoro # G4062813
- UPC # 785901754046
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30 mm |
Description
This Harmony 9001K, modular consists of illuminated projecting green push button. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, Z Curve (M9F44102)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- Square D Push Buttons & Indicators