Shop All Push Button Switches
Square D
Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V
Mfr # 9001K1L35LGG
Zoro # G3302123
Free Shipping & Returns
$112.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material metal
- Standards EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || JIS C 4520 || JIS C 852
- Operator Profile red flush, unmarked, flush
- Shock Resistance 50 gn IEC 60068-2-27
- Mounting Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001K1L35LGG
- Zoro # G3302123
- UPC # 785901681311
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Description
This Harmony 9001K, modular illuminated flush green push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- TECHFLEX Shrink Tubing, 0.118in ID, Black, 500ft (H2N0.13BK)
- BUNN Receptacle, Whipping Chamber, Vsm (28866.0000)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, white, 30mm, spring return, 24-28V, 1 NO (9001K3L35WH5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- Square D Switches