Shop All Push Button Accessories
Square D
Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 120V
Mfr # 9001K3L38LGG
Zoro # G4062551
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material metal
- Standards EN/IEC 60947-1 || JIS C 852 || CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-4 || JIS C 4520 || EN/IEC 60947-5-1
- Cap/Operator Or Lens Colour green
- Operator Additional Information metal guard
- Bulb Base BA 9s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K3L38LGG
- Zoro # G4062551
- UPC # 785901115601
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30 mm |
Description
This Harmony 9001K, modular illuminated flush green push button is supplied with extended guard and integral LED. It has a chromium-plated metal bezel. This illuminated push button with extended guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, Straight, Aluminum, 1-5/8 in L, 1/2 in MNPT, Silver, Blue Color Code (SHC1023)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-CC)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 18'' 16 Gauge Plate Strap, 50PK (PS1618)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- Square D Push Button Accessories