Shop All Push Button Switches
Square D
Illuminated push-button, Harmony 9001SK, plastic, projecting, green, 30mm, spring return, LED green, 120V, 1 NO
Mfr # 9001SK2L38LGGH5
Zoro # G3300364
product price: $127.95
/ea
Free Shipping & Returns
$127.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material plastic
- Standards JIS C 4520 || UL 508 || JIS C 852 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4
- Operator Additional Information without guard
- Electrical Shock Protection Class class II IEC 61140
- Product Certifications NEMA || UL 508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SK2L38LGGH5
- Zoro # G3300364
- UPC # 785901656258
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Twisted Submersible Pump Cable 500 ft. (55163502)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 24V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V01S)
- EATON ProxSwitch-Short, 30mm, UnShlded, PNP, NC, 2m (E57PS-30UPC15-C2)
- EATON NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821BJD-R63/D)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- Square D Switches