Shop All Push Button Switches
Square D
Illuminated push-button, Harmony 9001SK, plastic, mushroom 35mm, red, 30mm, spring return, 110-120V, 1 C/O
Mfr # 9001SK2L1R20H13
Zoro # G3298422
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator spring return
- Bezel Material plastic
- Standards EN/IEC 60947-5-1, JIS C 852, UL 508, EN/IEC 60947-1, JIS C 4520, EN/IEC 60947-5-4, CSA C22.2 No 14
- Light Source incandescent
- Protective Treatment TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9001SK2L1R20H13
- Zoro # G3298422
- UPC # 785901040941
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Mounting Diameter | 30 mm |
Description
PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- JET 3Phase 4 Rvrs Sw Jtm-4Vs E009 (VS-000A)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2C)
- SQUARE D Illuminated Multi-Head Operator with Contact, 30 mm, 2NO/2NC, Square (9001KXRG117)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- SQUARE D Illuminated push-button, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 24-28V, 1 NO (9001K3L35GH5)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P23DAxE1)
- Square D Switches