Shop All Push Button Switches
Square D
Illuminated push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, spring return, 24-28V, 1 C/O
Mfr # 9001K2L35R21H13
Zoro # G3303718
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Bezel Material metal
- Device Short Name K
- [Ie] Rated Operational Current 10 A, AC-15 || 10 A, DC-13
- Operating Position any position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K2L35R21H13
- Zoro # G3303718
- UPC # 785901028086
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Device Short Name | K |
[Ie] Rated Operational Current | 10 A, AC-15 || 10 A, DC-13 |
Operating Position | any position |
Operator Profile | mushroom Ø 57 mm, red projecting |
Product Certifications | CSA LR 25490 class 3211 03 || NEMA || CE || UL listed file E42259 CCN NKCR |
Contact Operation | standard |
Device Presentation | complete product |
Light Source | incandescent, incandescent bulb |
[Us] Rated Supply Voltage | 24 to 28 V, 24 to 28 V AC/DC |
Cap/Operator Or Lens Colour | red |
Type Of Operator | spring return |
Connections - Terminals | screw clamp terminals |
Contacts Type And Composition | 1 C/O |
Nema Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Light Block Supply | full voltage, direct |
Operator Additional Information | screw-on plastic |
Product Or Component Type | illuminated push-button |
Bulb Base | BA 9s |
Range of Product | Harmony 9001K |
Description
PUSH BUTTON 600VAC 10A 30MM T-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- HUBBELL Illminatd Wall Swtch, 1-Pole, 20A, Wht, 120V (DS120ILW)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-7001)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50528-10)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR4GH5)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, green, 30mm, spring return, 1 NO (9001KR24GH5)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, blue, 30mm, spring return, 24-28V (9001K1L35L)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- EATON FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm (M22-DR-X-SWRGYB)
- Square D Push Button Switches