Shop All Push Button Switches
Square D
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, amber, 30mm, 2 positions, push-pull, 110-120V, 1 C/O
Mfr # 9001KR9P1AH13
Zoro # G3300382
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator push-pull
- Bezel Material metal
- Standards CE, CSA LR 25490 class 3211 03, UL listed file E42259 CCN NKCR, NEMA
- Supply Frequency 50...60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KR9P1AH13
- Zoro # G3300382
- UPC # 785901034148
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Description
PUSH BUTTON 600VAC 10A 30MM T-K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, PVC (5411FO)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 (BT1.5I-M)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Washer, 100PK (RW32)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SQUARE D Illuminated Mult-Hhead Operator with Contact, 30 mm, 1NO/1NC, Square (9001KXRG137)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, LED green, 24-28V (9001K1L35LGG)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- Square D Push Buttons & Indicators