Shop All Push Button Switches
Square D
Illuminated Multi-Head Operator, 30 mm, Square
Mfr # 9001KXRG
Zoro # G2510453
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 3
- Legend/Background Color Green/Red/Red
- Legend On, Power On, Stop
- Lamp Voltage Module Not Included
- Type of Operator (1) Extended Button, (2) Flush Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KXRG
- Zoro # G2510453
- UPC # 785901524540
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Multihead Operator |
Number of Heads | 3 |
Legend/Background Color | Green/Red/Red |
Legend | On, Power On, Stop |
Lamp Voltage | Module Not Included |
Type of Operator | (1) Extended Button, (2) Flush Buttons |
Lamp Type | Incandescent |
Number of Operators | 3 |
NEMA Rating | 13, 4, 4X |
Series | 9001K |
Standards | CSA C22.2 No.14, EN/IEC 60947, UL 508 |
Head Material | Aluminum Zinc Alloy |
Shape | Square |
Action | Momentary/Momentary/Momentary |
IP Rating | IP65 |
Product Type | Multihead Operators |
Push Button Style | Extended, Flush |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 13, 4, 4X |
Description
Multihead Operator, 30 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Aluminum Zinc Alloy, Color Green/Red/Red, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend On, Power On, Stop, Legend/Background Color Green/Red/Red, Standards CSA C22.2 No.14, EN/IEC 60947, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 8 AWG (L125BB)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- EATON Ill Mtn Pb Sil-bzl Extd Amber, 22.5 mm, Yellow (M22-DL-Y)
- Square D Switches