Shop All Relay Accessories
Square D
Hub Zinc 075 Inch Watertite
Mfr # H075
Zoro # G0862919
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Finish zinc plated
- Cable Entry conduit entry 0.75-0.75 in
- Product Or Component Type hub
- Hub Type H
- Product Destination safety switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # H075
- Zoro # G0862919
- UPC # 785901478317
- Country of Origin United States
- Category Relay Accessories
Details
Item | Hub Zinc 075 Inch Watertite |
Surface Finish | zinc plated |
Cable Entry | conduit entry 0.75-0.75 in |
Product Or Component Type | hub |
Hub Type | H |
Product Destination | safety switch |
Description
Hub Zinc 075 Inch Watertite
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 1x0.34, PK1000 (H100X034H1T)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- SQUARE D Weathershield (WS380)
- SQUARE D Disconnect Switch Auxiliary Contact Kit (9999TC10)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- SQUARE D Contactor+Starter Mechanical Interlock (9999SM1)
- SQUARE D Ground fault module, PowerPacT H, micrologic, Add-on ground fault modules, 15 to 150A (GFM150HD)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- Square D Electrical Relays