Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
This Product is Discontinued
Square D
Homeline, LC, 200 A, 120/240 V, 1 PH, MB, 200 A, PoN Convertible Mains (breaker), 1 phase Phase (Discontinued)
Mfr # HOM3060M200PCEP
Zoro # G3305562
Free Shipping & Returns
This Product is Discontinued
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Mains (breaker)
- Amps 200 A
- Phase 1 phase
- Short Circuit Current Rating 22 kA
- Circuit Breaker Type Homeline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM3060M200PCEP
- Zoro # G3305562
- UPC # 785901977667
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 858 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Details
Item | Homeline,LC,200 A,120/240 V,1 PH,MB |
Main Circuit Breaker or Main Lug | PoN Convertible Mains (breaker) |
Amps | 200 A |
Phase | 1 phase |
Short Circuit Current Rating | 22 kA |
Circuit Breaker Type | Homeline |
Max. No. of Tandem Breakers | 30 |
Enclosure Material | welded sheet steel |
Enclosure NEMA Rating | NEMA 1 indoor |
Bus Material | tin plated aluminium busbar |
Standards | UL listed file E-6294 |
Cover Type | combination flush/surface cover |
Wiring Configuration | 3-wire |
Number Of Circuits | 60 |
Ground Bar Kit | grounding bar (ordered separately); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled |
Primary/Ambient Air Temp. | -5°C || 40°C |
Description
Homeline,LC,200 A,120/240 V,1 PH,MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.