Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW2
Zoro # G2378765
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW2
- Zoro # G2378765
- UPC # 785901815921
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 5 17/32 in |
Depth | 4 27/32 in |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Overall Width | 5.39 in |
Overall Depth | 9.02 in |
Overall Height | 4.84 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 15, Material Steel, Color Yellow, Momentary Action, Length 9 in, Width 5 17/32 in, Depth 4 27/32 in, Cord Length Not Applicable, IP Rating Not Rated, Features No Shielding, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 2 Chn. (TR-612-TOP-2-120V)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD221RNM-A2)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LA2X)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (TWIN 971-SMC48)
- Square D Switches