Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW14
Zoro # G1642627
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW14
- Zoro # G1642627
- UPC # 785901817413
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 5 17/32 in |
Depth | 4 27/32 in |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 5.39 in |
Overall Depth | 9.02 in |
Overall Height | 4.84 in |
Description
Foot Switch, DPDT Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 3, Material Steel, Color Yellow, Maintained Action, Length 9 in, Width 5 17/32 in, Depth 4 27/32 in, Cord Length Not Applicable, IP Rating Not Rated, Features Guarded, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- HAMMOND Steel Enclosure, 6 in D (EJ866)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- Square D Switches