Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW132
Zoro # G2821122
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW132
- Zoro # G2821122
- UPC # 785901045267
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 6 13/32 in |
Depth | 6 17/64 in |
Length | 11 1/8 in |
Length (Straight Wireway) | 11 1/8 in |
Overall Depth | 8.54 in |
Overall Height | 6.26 in |
Overall Width | 6.42 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 15, Material Steel, Color Yellow, Momentary Action, Length 11 1/8 in, Width 6 13/32 in, Depth 6 17/64 in, Cord Length Not Applicable, IP Rating Not Rated, Features Oversized Guard, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- PANASONIC 250V-AC LIMIT SWITCH (AZ46049)
- BLACK BOX Gigabase 350 Cat5E, 350-Mhz Solid Bulk C (EYN855A-PB-1000)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- LINEMASTER Varior Potentiometer (OHASAC-10K)
- Square D Foot Switches