Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW117
Zoro # G1614943
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW117
- Zoro # G1614943
- UPC # 785901652410
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 6 13/32 in |
Depth | 6 17/64 in |
Length | 11 1/8 in |
Length (Straight Wireway) | 11 1/8 in |
Height | 6.26 in (159 mm) |
Overall Depth | 8.54 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 6.42 in |
Overall Height | 6.26 in |
Description
Foot Switch, SPST Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 15, Material Steel, Color Yellow, Momentary Action, Length 11 1/8 in, Width 6 13/32 in, Depth 6 17/64 in, Cord Length Not Applicable, IP Rating Not Rated, Features 0.75 in NPT Conduit Tread, No Shielding, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2SQ)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW1)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- LINEMASTER Hercules Potentiometer - O Shield (500-AHO-10K)
- Square D Switches