Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Momentary Action
Mfr # 9002AW1
Zoro # G2053091
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120 to 600V AC
- Color Yellow
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW1
- Zoro # G2053091
- UPC # 785901815433
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 4 1/2 in |
Depth | 3 7/8 in |
Length | 8 9/16 in |
Length (Straight Wireway) | 8 9/16 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 8.5 in |
Overall Height | 3.9 in |
Overall Width | 4.49 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120 to 600V AC, NEMA Rating 13, 2, 4, Current Rating 15, Material Aluminum, Color Yellow, Momentary Action, Length 8 9/16 in, Width 4 1/2 in, Depth 3 7/8 in, Cord Length Not Applicable, IP Rating Not Rated, Features No Shielding, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-1/2-R)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- LINEMASTER Radio Frequency Wireless Hercules (SP-831-111202XA)
- Square D Switches