Shop All Foot Switches
Square D
Heavy Duty Foot Switch, Maintained Action
Mfr # 9002AW12
Zoro # G3176266
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- NEMA Rating 13, 2, 4
- Voltage Rating 120V AC
- Color Yellow
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW12
- Zoro # G3176266
- UPC # 785901817406
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 5 17/32 in |
Depth | 4 27/32 in |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Overall Width | 5.39 in |
Overall Depth | 9.02 in |
Overall Height | 4.84 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, SPST Contact Form, Voltage Rating 120V AC, NEMA Rating 13, 2, 4, Current Rating 6/3, Material Aluminum, Color Yellow, Maintained Action, Length 9 in, Width 5 17/32 in, Depth 4 27/32 in, Cord Length Not Applicable, IP Rating Not Rated, Features No Shielding, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 15 W, 5.5V DC, 2.8 A, USB (E15)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- HONDA Carburetor Assembly (16100-Z0V-D01)
- GENERAC Extreme Cold Weather Kit for 150-Kw Standby Generator (5667)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch (9002AW11)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- LINEMASTER Junior (121-S)
- Square D Switches