Shop All Foot Switches
Square D
Heavy Duty Foot Switch
Mfr # 9002AW6
Zoro # G8493773
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120/240/480V AC
- Color Yellow
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW6
- Zoro # G8493773
- UPC # 785901816508
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 5 19/50 in |
Depth | 123 mm |
Length | 4 21/25 in |
Length (Straight Wireway) | 4 21/25 in |
Overall Height | 4.84 in |
Overall Depth | 9.02 in |
Overall Width | 5.39 in |
Manufacturer Warranty Length | 18 mo |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120/240/480V AC, NEMA Rating 13, 2, 4, Current Rating 10, Material Aluminum, Color Yellow, Momentary Action, Length 4 21/25 in, Width 5 19/50 in, Cord Length Not Applicable, IP Rating Not Rated, Features Mechanical Latch, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/2-R)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSBLA8)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 8 in D, NEMA 3R, Screw On (RSC151808)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 10 Lbs, 2011' Length, 0.0415" Diameter, Red (18SNS10)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW132)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch (9002AW119)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW2)
- LINEMASTER Hercules Potentiometer - No Shield (500-N-1K)
- Square D Switches