Shop All Foot Switches
Square D
Heavy Duty Foot Switch
Mfr # 9002AW119
Zoro # G6963406
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- NEMA Rating 13, 2, 4
- Voltage Rating 120/240/480V AC
- Color Yellow
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9002AW119
- Zoro # G6963406
- UPC # 785901652434
- Country of Origin Mexico
- Category Foot Switches
Dimensions
Width | 163 mm |
Depth | 159 mm |
Length | 217 mm |
Overall Height | 6.26 in |
Overall Width | 6.42 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 8.54 in |
Description
Foot Switch, SPDT Contact Form, Voltage Rating 120/240/480V AC, NEMA Rating 13, 2, 4, Current Rating 10, Material Aluminum, Color Yellow, Momentary Action, Cord Length Not Applicable, IP Rating Not Rated, Features 0.75 in NPT Conduit Tread, Standards CSA, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- EATON Legend Plate, Push/Pull, Start/Stop (10250TPP2)
- SIEMENS Fusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (GF324NR)
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW124)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW117)
- SQUARE D Heavy Duty Foot Switch (9002AW5)
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- Square D Foot Switches