Shop All Push Button Accessories
Square D
Head + mounting base for potentiometer, Harmony 9001K, metal, black, 30mm, for use with 6.35mm shaft
Mfr # 9001K20
Zoro # G100422563
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bezel Material metal
- Mounting Diameter 30 mm
- Product Or Component Type head + mounting base for potentiometer
- Device Composition head || mounting base
- Product Destination potentiometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001K20
- Zoro # G100422563
- UPC # 785901902737
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30 mm |
Details
Item | Head 030 + mounting base + for potentiom |
Bezel Material | metal |
Product Or Component Type | head + mounting base for potentiometer |
Device Composition | head || mounting base |
Product Destination | potentiometer |
Device Short Name | 9001K |
Range of Product | Harmony 9001K |
Description
This Harmony 9001K20 is a head with mounting base for potentiometer. It is part of the range Harmony 9001 K diameter 30mm metal push buttons, switches, pilot lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR1G)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W12)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- SQUARE D 30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator (9001K685)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- SQUARE D 30mm Push button, Type K, flush plate, 1 hole, NEMA 1 (9001K25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- SQUARE D Pendant Pushbutton, 30mm, Maintained (9001SKRU11)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- Square D Push Button Accessories