Shop All Switch Accessories
Square D
HD SWITCH FUSE PULLER KIT 30A SERIES F
Mfr # FPK03
Zoro # G0836538
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product or Component Type Fuse Puller
- Product Destination safety switch series F 30-30 A, safety switch series F 60-60 A
- Product Or Component Type Fuse Puller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # FPK03
- Zoro # G0836538
- UPC # 785901421801
- Country of Origin United States
- Category Switch Accessories
Details
Item | Switch Fuse Puller Kit |
Product or Component Type | Fuse Puller |
Product Destination | safety switch series F 30-30 A, safety switch series F 60-60 A |
Product Or Component Type | Fuse Puller |
Description
The Square D by Schneider Electric brand Heavy Duty Safety Switch is designed to be tough, reliable. These switches provide exceptional performance in the most grueling conditions, from commercial and institutional to industrial and manufacturing facilities. F Series safety switches provide significantly higher levels of mechanical endurance than NEMA KS-1 or UL98 standards require. The design life of a F-Series switch is a minimum of three times the NEMA requirement. Applications Heavy duty safety switches are designed for the following applications. Commercial and industrial installations. Up to 600 V ac or 600 V dc maximum. Up to 200,000 rms symmetrical amperes short circuit current. 30“1200 A. Horsepower ratings. Load-make, load-break rated for the switch current rating. Standards Heavy duty safety switches are manufactured in accordance with these standards. UL98, Standard for enclosed and dead front switches. UL Listed, ” 30“200 A, see file E2875 ” 400“1200 A, see file E154828. NEMA Standards Publication KS1 and KS2 enclosed switches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Red (WL902-10-RED)
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- ORBIT RAISED 1/2IN - 4IN SQ COVER TOGGLE SWITCH (4401)
- SQUARE D Safety Sw Lug Kit Two#6250Mcm 3 Lugs (AL20DTF)
- SQUARE D Kit Class J Fuse Rejection (H600J)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- SQUARE D FUSE CLIP KIT SWITCH PARTS AND ACCESSORY (9999-S4)
- SQUARE D FINGERSAFE LIGHT MODULE SWITCH PARTS AND ACCESSORY (9001KM38)
- SQUARE D Safety switch solid neutral assembly, Square D, copper/aluminium, max 600A rated (DT600NKD)
- ARMORCORD Unbreakable Safety Pull Cable, 50 ft. (ARMORCORD-50FT-ORANGE)
- Square D Switch Accessories