Shop All Circuit Breaker & Panelboard Accessories
Square D
Handle Tie Kit, 120/240V AC, 1 Poles
Mfr # QO3HT
Zoro # G3155909
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Number of Poles 1
- Product Or Component Type handle tie
- Circuit Breaker Type standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO3HT
- Zoro # G3155909
- UPC # 785901520467
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Handle Tie Kit |
Voltage | 120/240V AC |
Number of Poles | 1 |
Product Or Component Type | handle tie |
Circuit Breaker Type | standard |
Description
Circuit Breaker Handle Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- PARTNERS BRAND UV Cable Ties, 175#, 30", Black, 100/Case (CTUV30175)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 60A, 3 Pole, 480V AC (ED43B060)
- SQUARE D NQ Panelboard, extension kit, 12 inch rail (NQ12RDE)
- SQUARE D Cover, 100A, 12 Poles (QOC12UF)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SQUARE D Cover, 100A, 12 Poles (QOC12US)
- SQUARE D Neutral Lug Kit (LK70AN)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- Square D Circuit Breaker & Panelboard Accessories